1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06060461
36" Long x 3/16" High x 1/2" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #
11678740
MFR #
06060461
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Keystock
Made in USA 06060461
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06060461
36" Long x 3/16" High x 1/2" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #
11678740
MFR #
06060461
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06060461 06060461 3/16 X 1/2 X36"TOOLSTL
Specifications
Material
Tool Steel
Type
Key Stock
Length
36 in
Finish Coating
Mill
Height Tolerance
±0.0005 in
Square Tolerance
± 0.0010 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought