Motion
06060503

Made in USA
06060503

Keystock - Key Stock, 0.7500 in Width, 36 in Length, Tool Steel Material, Mill Finish
MI ITEM #11678742
MFR #06060503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06060503

Keystock - Key Stock, 0.7500 in Width, 36 in Length, Tool Steel Material, Mill Finish
MI ITEM #11678742
MFR #06060503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06060503 06060503 3/16 X 3/4 X36"TOOLSTL

Specifications

  • Material
    Tool Steel
  • Type
    Key Stock
  • Finish
    Mill
  • Length
    36 in
  • Width
    0.7500 in
  • Finish Coating
    Mill
  • Height Tolerance
    ±0.0005 in
  • Square Tolerance
    ± 0.0015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought