Motion
06060628

Made in USA
06060628

Keystock - Key Stock, 0.2500 in Thickness, 0.3750 in Width, 36 in Length, Tool Steel Material, Mill Finish
MI ITEM #11678744
MFR #06060628
List Price$49.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06060628

Keystock - Key Stock, 0.2500 in Thickness, 0.3750 in Width, 36 in Length, Tool Steel Material, Mill Finish
MI ITEM #11678744
MFR #06060628

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.00/each for your price

Overview

Mfr description
06060628 06060628 1/4 X 3/8 X36"TOOLSTL

Specifications

  • Material
    Tool Steel
  • Type
    Key Stock
  • Finish
    Mill
  • Thickness
    0.2500 in
  • Length
    36 in
  • Width
    0.3750 in
  • Finish Coating
    Mill
  • Height Tolerance
    ±0.0010 in
  • Square Tolerance
    ± 0.0010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought