Motion
06060644

Made in USA
06060644

36" Long x 1/4" High x 1/2" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #11678745
MFR #06060644
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06060644

36" Long x 1/4" High x 1/2" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #11678745
MFR #06060644

Mfr description
06060644 06060644 1/4 X 1/2 X36"TOOLSTL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in

Details

  • Finish Coating
    Mill
  • Height Tolerance
    ±0.0010 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0010 in
  • Type
    Key Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)