Motion
06061162

Made in USA
06061162

Keystock - Key Stock, 0.2500 in Thickness, 0.2500 in Width, 36 in Length, Tool Steel Material, Mill Finish
MI ITEM #11678751
MFR #06061162
Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06061162

Keystock - Key Stock, 0.2500 in Thickness, 0.2500 in Width, 36 in Length, Tool Steel Material, Mill Finish
MI ITEM #11678751
MFR #06061162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.55/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    0.2500 in
  • Width
    0.2500 in

Details

  • Finish
    Mill
  • Height Tolerance
    ±0.0010 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0010 in
  • Type
    Key Stock

Overview

Mfr description
06061162 06061162 1/4SQ W1 TOOLSTL 3'LOG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought