Motion
06061204

Made in USA
06061204

Keystock - Key Stock, 0.3125 in Thickness, 0.9375 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11678752
MFR #06061204
Price$47.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06061204

Keystock - Key Stock, 0.3125 in Thickness, 0.9375 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11678752
MFR #06061204

Mfr description
06061204 06061204 5/16SQ W1 TOOLSTL 3'LG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.58/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    0.3125 in
  • Width
    0.9375 in

Details

  • Finish
    Mill
  • Height Tolerance
    ±0.0010 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0010 in
  • Type
    Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)