Motion
06061329

Made in USA
06061329

Keystock - Key Stock, 0.5000 in Thickness, 0.5000 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11678755
MFR #06061329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06061329

Keystock - Key Stock, 0.5000 in Thickness, 0.5000 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11678755
MFR #06061329

Mfr description
06061329 06061329 1/2SQ W1 TOOLSTL 3'LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    0.5000 in
  • Width
    0.5000 in

Details

  • Finish
    Mill
  • Height Tolerance
    ±0.0010 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0010 in
  • Type
    Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)