Motion
06200794

Made in USA
06200794

1,200 Lb Load Limit, 3/8" Thread Diam, 6" Take Up, Stainless Steel Eye & Eye Turnbuckle-7-1/8" Body Length, 9/16" Neck Length, 13" Closed Length
Mi Item #11678785
MFR #06200794
Price$329.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06200794

1,200 Lb Load Limit, 3/8" Thread Diam, 6" Take Up, Stainless Steel Eye & Eye Turnbuckle-7-1/8" Body Length, 9/16" Neck Length, 13" Closed Length
Mi Item #11678785
MFR #06200794

Mfr description
06200794 06200794 3/8"X6" EYE. TURNBUCKL
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.83/each

Specifications

Dimensions

  • Body Length
    7-1/8 in
  • Closed Length
    13 in
  • Neck Length
    9/16 in
  • Take Up Length
    6 in
  • Thread Diameter
    3/8 in
  • Thread Size
    3/8-16 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Stainless Steel
  • Eye Type
    Round
  • Load Capacity
    1200 lb
  • Material Grade
    304
  • Type
    Eye & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)