Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06772479

0.01" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated C-172 Copper
MI ITEM #11679357
MFR #06772479

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06772479 06772479 0.01T 0.75 OD 10PK COP
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricity
  • It is used in building construction, transportation, electronics and power generation
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    C-172
  • Material
    Copper
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Thickness
    0.0100 in
  • Inner Diameter
    0.5000 in
  • Screw Size
    7/16 in
  • Outer Diameter
    0.7500 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text