Motion
06772503

Made in USA
06772503

0.032" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated C-172 Copper
Mi Item #11679360
MFR #06772503
Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06772503

0.032" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated C-172 Copper
Mi Item #11679360
MFR #06772503

Mfr description
06772503 06772503 0.032T 0.75 OD 10PK CO
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricity
  • It is used in building construction, transportation, electronics and power generation
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.80/each

Specifications

Dimensions

  • Inner Diameter
    0.5000 in
  • Outer Diameter
    0.7500 in
  • Screw Size
    7/16 in
  • Thickness
    0.0320 in

Details

  • Finish Coating
    Uncoated
  • Material
    Copper
  • Material Grade
    C-172
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)