Motion
06772552

Made in USA
06772552

0.021" Thick, 5/8" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated C-172 Copper
MI ITEM #11679365
MFR #06772552
List Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06772552

0.021" Thick, 5/8" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated C-172 Copper
MI ITEM #11679365
MFR #06772552

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.53/each for your price

Overview

Mfr description
06772552 06772552 0.021T 1.0 OD 10PK COP
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricity
  • It is used in building construction, transportation, electronics and power generation
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    C-172
  • Material
    Copper
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Thickness
    0.0210 in
  • Inner Diameter
    0.6250 in
  • Screw Size
    9/16 in
  • Outer Diameter
    1.0000 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought