1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06772560
0.032" Thick, 5/8" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated C-172 Copper
MI ITEM #
11679366
MFR #
06772560
Price
$20.53
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 06772560
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06772560
0.032" Thick, 5/8" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated C-172 Copper
MI ITEM #
11679366
MFR #
06772560
Mfr description
06772560 06772560 0.032T 1.0 OD 10PK COP
Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricity
It is used in building construction, transportation, electronics and power generation
Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$20
.53
/each
Add to Cart
Specifications
Dimensions
Inner Diameter
0.6250 in
Outer Diameter
1.0000 in
Screw Size
9/16 in
Thickness
0.0320 in
Details
Finish Coating
Uncoated
Material
Copper
Material Grade
C-172
Thickness Tolerance
-0.0070 to 0.0070 in
Type
Round Shim
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items