Motion
06772610

Made in USA
06772610

0.021" Thick, 3/4" Inside x 1-1/8" OD, Round Shim 5/8" Screw, Uncoated C-172 Copper
MI ITEM #11679371
MFR #06772610
List Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06772610

0.021" Thick, 3/4" Inside x 1-1/8" OD, Round Shim 5/8" Screw, Uncoated C-172 Copper
MI ITEM #11679371
MFR #06772610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.13/each for your price

Overview

Mfr description
06772610 06772610 0.021T 1.125 OD 10PK C
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricity
  • It is used in building construction, transportation, electronics and power generation
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    C-172
  • Material
    Copper
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Thickness
    0.0210 in
  • Inner Diameter
    0.7500 in
  • Screw Size
    5/8 in
  • Outer Diameter
    1.1250 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text