Motion
06772677

Made in USA
06772677

0.021" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated C-172 Copper
MI ITEM #11679377
MFR #06772677
List Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06772677

0.021" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated C-172 Copper
MI ITEM #11679377
MFR #06772677

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.10/each for your price

Overview

Mfr description
06772677 06772677 0.021T 1.5 OD 10PK COP
  • Copper is soft, easy to shape, corrosion resistant and an excellent conductor of heat and electricity
  • It is used in building construction, transportation, electronics and power generation
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    C-172
  • Material
    Copper
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Thickness
    0.0210 in
  • Inner Diameter
    1.0000 in
  • Screw Size
    7/8 in
  • Outer Diameter
    1.5000 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text