Motion
06791149

Made in USA
06791149

1' x 1-1/2" x 1/2" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #11679394
MFR #06791149
List Price$21.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06791149

1' x 1-1/2" x 1/2" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #11679394
MFR #06791149

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.93/each for your price

Overview

Mfr description
06791149 06791149 1/2" X 1-1/2" X 1' BLA

Specifications

  • Shape
    Rectangular
  • Material
    Acetal
  • Width
    1-1/2 in
  • Length
    1 ft
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text