Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06791321

1' x 2-1/2" x 1/4" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #11679412
MFR #06791321

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06791321 06791321 1/4" X 2-1/2" X 1' BLA

Specifications

  • Shape
    Rectangular
  • Material
    Acetal
  • Width
    2-1/2 in
  • Length
    1 ft
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought