Motion
06791396

Made in USA
06791396

1' x 2-1/2" x 1-3/4" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #11679419
MFR #06791396
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06791396

1' x 2-1/2" x 1-3/4" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #11679419
MFR #06791396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06791396 06791396 1-3/4" X 2-1/2" X 1' B

Specifications

  • Shape
    Rectangular
  • Material
    Acetal
  • Width
    2-1/2 in
  • Length
    1 ft
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought