Motion
06791628

Made in USA
06791628

4' x 1-1/2" x 1/4" Black Acetal Rectangular Bar Porosity Free, Black
Mi Item #11679442
MFR #06791628
Price$40.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06791628

4' x 1-1/2" x 1/4" Black Acetal Rectangular Bar Porosity Free, Black
Mi Item #11679442
MFR #06791628

Mfr description
06791628 06791628 1/4" X 1-1/2" X 4' BLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.03/each

Specifications

Dimensions

  • Length
    4 ft
  • Width
    1-1/2 in

Details

  • Color
    Black
  • Material
    Acetal
  • Shape
    Rectangular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)