Motion
06791818

Made in USA
06791818

4' x 2-1/2" x 1/8" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #11679461
MFR #06791818
List Price$31.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06791818

4' x 2-1/2" x 1/8" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #11679461
MFR #06791818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.40/each for your price

Overview

Mfr description
06791818 06791818 1/8" X 2-1/2" X 4' BLA

Specifications

  • Color
    Black
  • Length
    4 ft
  • Material
    Acetal
  • Shape
    Rectangular
  • Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text