1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06791982
4' x 3" x 1-1/2" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #
11679478
MFR #
06791982
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 06791982
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06791982
4' x 3" x 1-1/2" Black Acetal Rectangular Bar Porosity Free, Black
MI ITEM #
11679478
MFR #
06791982
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06791982 06791982 1-1/2" X 3" X 4' BLACK
Specifications
Shape
Rectangular
Material
Acetal
Width
3 in
Length
4 ft
Color
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data