Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06792048

4' x 5/8" x 5/8" Black Acetal Square Bar Porosity Free, Black
MI ITEM #11679484
MFR #06792048

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06792048 06792048 5/8" X 5/8" X 4' BLACK
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Acetal
  • Width
    5/8 in
  • Length
    4 ft
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text