Motion
07187875

Made in USA
07187875

1/4" Screw, Gray PVC Standard Flat Washer 0.312" ID x 3/4" OD, 0.062" Thick, Plain Finish
Mi Item #11680135
MFR #07187875
Price$114.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07187875

1/4" Screw, Gray PVC Standard Flat Washer 0.312" ID x 3/4" OD, 0.062" Thick, Plain Finish
Mi Item #11680135
MFR #07187875

Mfr description
07187875 07187875 1/4 SCW 3/4 OD 100PK G
  • PVC is a tough, corrosion-resistant thermoplastic ideal for electrical insulating applications and corrosive environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.30/each

Specifications

Dimensions

  • Inside Diameter
    0.3120 in
  • Inside Diameter Range
    ~0.3170 in
  • Outside Diameter
    0.7500 in3/4 in
  • Outside Diameter Range
    0.7400 in~
  • Screw Size
    1/4
  • Thickness
    0.0620 in

Details

  • Color
    Gray
  • Fastener Standard
    L-P-535 Type 1 Class 1
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    PVC
  • Material Grade
    Gray
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)