Motion
07194426

Made in USA
07194426

112 Lb Load Limit, 5/16" Thread Diam, 2-9/16" Take Up, Aluminum Hook & Hook Turnbuckle-3-7/16" Body Length, 7/32" Neck Length, 6-3/4" Closed Length
MI ITEM #11680229
MFR #07194426
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07194426

112 Lb Load Limit, 5/16" Thread Diam, 2-9/16" Take Up, Aluminum Hook & Hook Turnbuckle-3-7/16" Body Length, 7/32" Neck Length, 6-3/4" Closed Length
MI ITEM #11680229
MFR #07194426

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
07194426 07194426 5/16-18 25HOOK & HOOK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Hook and hook types have an open hook connector on both ends for easy attachment and release
  • The hooks face in either the same or opposite direction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    3-7/16 in
  • Body Material
    Aluminum
  • Closed Length
    6-3/4 in
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    112 lb
  • Neck Length
    7/32 in
  • Open Length
    9-1/4 in
  • Take Up Length
    2-9/16 in
  • Thread Diameter
    5/16 in
  • Thread Size
    5/16-18 in
  • Type
    Hook & Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text