Motion
07322779

Made in USA
07322779

#2 Screw, 300 Stainless Steel Standard Flat Washer 0.094" ID x 1/4" OD, 0.016" Thick, Plain Finish, Military Spec
Mi Item #11680230
MFR #07322779
Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322779

#2 Screw, 300 Stainless Steel Standard Flat Washer 0.094" ID x 1/4" OD, 0.016" Thick, Plain Finish, Military Spec
Mi Item #11680230
MFR #07322779

Mfr description
07322779 07322779 .094ID .016THK(500PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.63/each

Specifications

Dimensions

  • Inside Diameter
    0.0940 in
  • Inside Diameter Range
    ~0.0940 in
  • Maximum Thickness
    0.0250 in
  • Outside Diameter
    0.2500 in
  • Outside Diameter Range
    0.2450 in~
  • Screw Size
    #2
  • Thickness
    0.0160 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.000 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.005 to 0.000 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)