Motion
07322837

Made in USA
07322837

#8 Screw, 300 Stainless Steel Standard Flat Washer 0.188" ID x 0.438" OD, 0.065" Thick, Passivated Finish, Military Spec
MI ITEM #11680236
MFR #07322837
Price$54.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322837

#8 Screw, 300 Stainless Steel Standard Flat Washer 0.188" ID x 0.438" OD, 0.065" Thick, Passivated Finish, Military Spec
MI ITEM #11680236
MFR #07322837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.08/each

Specifications

Dimensions

  • Inside Diameter
    0.1880 in
  • Inside Diameter Range
    ~0.1880 in
  • Maximum Thickness
    0.0650 in
  • Outside Diameter
    0.4380 in
  • Outside Diameter Range
    0.4330 in~
  • Screw Size
    #8
  • Thickness
    0.0650 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.005 to 0.008 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Type
    Standard

Overview

Mfr description
07322837 07322837 .188ID .445OD(250PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought