Motion
07322886

Made in USA
07322886

1/4" Screw, 300 Stainless Steel Standard Flat Washer 0.281" ID x 5/8" OD, 0.051" Thick, Plain Finish, Military Spec
Mi Item #11680240
MFR #07322886
Price$59.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322886

1/4" Screw, 300 Stainless Steel Standard Flat Washer 0.281" ID x 5/8" OD, 0.051" Thick, Plain Finish, Military Spec
Mi Item #11680240
MFR #07322886

Mfr description
07322886 07322886 .296 ID .051THK(100PK)
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.97/each

Specifications

Dimensions

  • Inside Diameter
    0.2810 in
  • Inside Diameter Range
    ~0.2960 in
  • Maximum Thickness
    0.0800 in
  • Outside Diameter
    0.6250 in
  • Outside Diameter Range
    0.6200 in~
  • Screw Size
    1/4
  • Thickness
    0.0510 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)