Motion
07322910

Made in USA
07322910

5/16" Screw, 300 Stainless Steel Standard Flat Washer 3/8" ID x 7/8" OD, 0.064" Thick, Passivated Finish, Military Spec
MI ITEM #11680243
MFR #07322910
Price$50.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322910

5/16" Screw, 300 Stainless Steel Standard Flat Washer 3/8" ID x 7/8" OD, 0.064" Thick, Passivated Finish, Military Spec
MI ITEM #11680243
MFR #07322910

Mfr description
07322910 07322910 .382ID .064THK(50PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.98/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Inside Diameter Range
    ~0.3820 in
  • Maximum Thickness
    0.1040 in
  • Outside Diameter
    0.8750 in
  • Outside Diameter Range
    0.8680 in~
  • Screw Size
    5/16
  • Thickness
    0.0640 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)