Motion
07322969

Made in USA
07322969

#4 Screw, 1008/1010 Steel Standard Flat Washer 1/8" ID x 3/8" OD, 0.03" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680248
MFR #07322969
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322969

#4 Screw, 1008/1010 Steel Standard Flat Washer 1/8" ID x 3/8" OD, 0.03" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680248
MFR #07322969

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1250 in
  • Inside Diameter Range
    ~0.1330 in
  • Outside Diameter
    0.3750 in
  • Outside Diameter Range
    0.3700 in~
  • Screw Size
    #4
  • Thickness
    0.0300 in

Details

  • Fastener Standard
    MS27183
  • Finish Coating
    Cadmium-Plated
  • Inside Diameter Tolerance
    -0.005 to 0.008 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Type
    Standard

Overview

Mfr description
07322969 07322969 4SCW .133ID 100PK MILI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought