Motion
07322985

Made in USA
07322985

#6 Screw, 1008/1010 Steel Standard Flat Washer 0.156" ID x 1/4" OD, 0.015" Thick, Cadmium-Plated Finish, Military Spec
Mi Item #11680250
MFR #07322985
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322985

#6 Screw, 1008/1010 Steel Standard Flat Washer 0.156" ID x 1/4" OD, 0.015" Thick, Cadmium-Plated Finish, Military Spec
Mi Item #11680250
MFR #07322985

Mfr description
07322985 07322985 6SCW .164ID 100PK MILI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Inside Diameter
    0.1560 in
  • Inside Diameter Range
    ~0.1640 in
  • Outside Diameter
    0.2500 in
  • Outside Diameter Range
    0.2350 in~
  • Screw Size
    #6
  • Thickness
    0.0150 in

Details

  • Fastener Standard
    MS27183
  • Finish Coating
    Cadmium-Plated
  • Inside Diameter Tolerance
    -0.005 to 0.008 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Outside Diameter Tolerance
    -0.015 to 0.000 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)