Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07322993

#6 Screw, 1008/1010 Steel Standard Flat Washer 0.156" ID x 0.312" OD, 0.03" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680251
MFR #07322993

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07322993 07322993 6SCW .320OD 100PK MILI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Cadmium-Plated
  • Thickness
    0.0300 in
  • Type
    Standard
  • Screw Size
    #6
  • Outside Diameter Range
    0.3070 in~
  • Outside Diameter
    0.3120 in
  • Material Grade
    1008/1010
  • Inside Diameter Range
    ~0.1640 in
  • Inside Diameter
    0.1560 in
  • Inside Diameter Tolerance
    -0.005 to 0.008 in
  • Outside Diameter Tolerance
    -0.005 to 0.008 in
  • Fastener Standard
    MS27183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text