Motion
07324239

Made in USA
07324239

#8 Screw, 1008/1010 Steel Standard Flat Washer 0.188" ID x 1/2" OD, 0.06" Thick, Cadmium-Plated Finish, Military Spec
Mi Item #11680255
MFR #07324239
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324239

#8 Screw, 1008/1010 Steel Standard Flat Washer 0.188" ID x 1/2" OD, 0.06" Thick, Cadmium-Plated Finish, Military Spec
Mi Item #11680255
MFR #07324239

Mfr description
07324239 07324239 8SCW .515OD 100PK MILI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Inside Diameter
    0.1880 in
  • Inside Diameter Range
    ~0.1960 in
  • Outside Diameter
    0.5000 in
  • Outside Diameter Range
    0.4950 in~
  • Screw Size
    #8
  • Thickness
    0.0600 in

Details

  • Fastener Standard
    MS27183
  • Finish Coating
    Cadmium-Plated
  • Inside Diameter Tolerance
    -0.005 to 0.008 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)