Motion
07324296

Made in USA
07324296

#10 Screw, 1008/1010 Steel Standard Flat Washer 1/4" ID x 0.562" OD, 0.06" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680260
MFR #07324296
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324296

#10 Screw, 1008/1010 Steel Standard Flat Washer 1/4" ID x 0.562" OD, 0.06" Thick, Cadmium-Plated Finish, Military Spec
MI ITEM #11680260
MFR #07324296

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.03/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Inside Diameter Range
    ~0.2650 in
  • Outside Diameter
    0.5620 in
  • Outside Diameter Range
    0.5570 in~
  • Screw Size
    #10
  • Thickness
    0.0600 in

Details

  • Fastener Standard
    MS27183
  • Finish Coating
    Cadmium-Plated
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Type
    Standard

Overview

Mfr description
07324296 07324296 10SCW .577OD 100 PK MI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought