Motion
07324304

Made in USA
07324304

#10 Screw, 1008/1010 Steel Standard Flat Washer 1/4" ID x 5/8" OD, 0.03" Thick, Cadmium-Plated Finish, Military Spec
Mi Item #11680261
MFR #07324304
Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324304

#10 Screw, 1008/1010 Steel Standard Flat Washer 1/4" ID x 5/8" OD, 0.03" Thick, Cadmium-Plated Finish, Military Spec
Mi Item #11680261
MFR #07324304

Mfr description
07324304 07324304 10SCW .640OD 100PK MIL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.38/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Inside Diameter Range
    ~0.2650 in
  • Outside Diameter
    0.6250 in
  • Outside Diameter Range
    0.6200 in~
  • Screw Size
    #10
  • Thickness
    0.0300 in

Details

  • Fastener Standard
    MS27183
  • Finish Coating
    Cadmium-Plated
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Outside Diameter Tolerance
    -0.005 to 0.015 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)