Motion
07324429

Made in USA
07324429

5/16" Screw, 17-7 PH Stainless Steel USS Flat Washer 3/8" ID x 7/8" OD, 0.08" Thick, Plain Finish
MI ITEM #11680271
MFR #07324429
Price$76.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324429

5/16" Screw, 17-7 PH Stainless Steel USS Flat Washer 3/8" ID x 7/8" OD, 0.08" Thick, Plain Finish
MI ITEM #11680271
MFR #07324429

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.45/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in,3/8 in
  • Inside Diameter Range
    ~0.3800 in
  • Outside Diameter
    0.8750 in7/8 in
  • Outside Diameter Range
    0.8650 in~
  • Screw Size
    5/16
  • Thickness
    0.0800 in

Details

  • Fastener Standard
    ASTM A693
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    USS

Overview

Mfr description
07324429 07324429 5/16B 3/8ID 7/8OD 10PK
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought