Motion
07324452

Made in USA
07324452

1/2" Screw, 17-7 PH Stainless Steel USS Flat Washer 9/16" ID x 1-3/8" OD, 0.08" Thick, Plain Finish
MI ITEM #11680274
MFR #07324452
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324452

1/2" Screw, 17-7 PH Stainless Steel USS Flat Washer 9/16" ID x 1-3/8" OD, 0.08" Thick, Plain Finish
MI ITEM #11680274
MFR #07324452

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.03/each

Specifications

Dimensions

  • Inside Diameter
    0.5625 in,9/16 in
  • Inside Diameter Range
    ~0.5670 in
  • Outside Diameter
    1.3750 in1-3/8 in
  • Outside Diameter Range
    1.3650 in~
  • Screw Size
    1/2
  • Thickness
    0.0800 in

Details

  • Fastener Standard
    ASTM A693
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    USS

Overview

Mfr description
07324452 07324452 1/2" 9/16ID1-3/8OD 5PK
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought