Motion
07324486

Made in USA
07324486

3/4" Screw, 17-7 PH Stainless Steel USS Flat Washer 13/16" ID x 2" OD, 0.131" Thick, Plain Finish
Mi Item #11680277
MFR #07324486
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324486

3/4" Screw, 17-7 PH Stainless Steel USS Flat Washer 13/16" ID x 2" OD, 0.131" Thick, Plain Finish
Mi Item #11680277
MFR #07324486

Mfr description
07324486 07324486 3/4" 13/16ID 2OD 1PK U
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Inside Diameter
    0.8125 in,13/16 in
  • Inside Diameter Range
    ~0.8170 in
  • Outside Diameter
    2.0000 in2 in
  • Outside Diameter Range
    1.9900 in~
  • Screw Size
    3/4
  • Thickness
    0.1310 in

Details

  • Fastener Standard
    ASTM A693
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)