Motion
07324528

Made in USA
07324528

#4 Screw, G10 Fiberglass Standard Flat Washer 1/8" ID x 0.31" OD, 0.031" Thick, Plain Finish
Mi Item #11680281
MFR #07324528
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324528

#4 Screw, G10 Fiberglass Standard Flat Washer 1/8" ID x 0.31" OD, 0.031" Thick, Plain Finish
Mi Item #11680281
MFR #07324528

Mfr description
07324528 07324528 4 SCW 0.310 OD 10PK FI
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.90/each

Specifications

Dimensions

  • Inside Diameter
    0.1250 in
  • Inside Diameter Range
    ~0.1300 in
  • Outside Diameter
    0.3100 in
  • Outside Diameter Range
    0.3000 in~
  • Screw Size
    #4
  • Thickness
    0.0310 in

Details

  • Fastener Standard
    MIL-I-24768/27 GEE-F (G10/FR-4)
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Fiberglass
  • Material Grade
    G10
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)