Motion
07324544

Made in USA
07324544

#6 Screw, G10 Fiberglass Standard Flat Washer 0.142" ID x 1/2" OD, 0.062" Thick, Plain Finish
Mi Item #11680283
MFR #07324544
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324544

#6 Screw, G10 Fiberglass Standard Flat Washer 0.142" ID x 1/2" OD, 0.062" Thick, Plain Finish
Mi Item #11680283
MFR #07324544

Mfr description
07324544 07324544 6 SCW 10PK FIBERGLASS
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Inside Diameter
    0.1420 in
  • Inside Diameter Range
    ~0.1480 in
  • Outside Diameter
    0.5000 in
  • Outside Diameter Range
    0.4900 in~
  • Screw Size
    #6
  • Thickness
    0.0620 in

Details

  • Fastener Standard
    MIL-I-24768/27 GEE-F (G10/FR-4)
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Fiberglass
  • Material Grade
    G10
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)