Motion
07324619

Made in USA
07324619

1/2" Screw, G10 Fiberglass Standard Flat Washer 0.515" ID x 0.88" OD, 0.062" Thick, Plain Finish
MI ITEM #11680290
MFR #07324619
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07324619

1/2" Screw, G10 Fiberglass Standard Flat Washer 0.515" ID x 0.88" OD, 0.062" Thick, Plain Finish
MI ITEM #11680290
MFR #07324619

Mfr description
07324619 07324619 1/2 OD 10PK FIBERGLASS
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Inside Diameter
    0.5150 in
  • Inside Diameter Range
    ~0.5200 in
  • Outside Diameter
    0.8800 in
  • Outside Diameter Range
    0.8700 in~
  • Screw Size
    1/2
  • Thickness
    0.0620 in

Details

  • Fastener Standard
    MIL-I-24768/27 GEE-F (G10/FR-4)
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Fiberglass
  • Material Grade
    G10
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)