Motion
07723588

Made in USA
07723588

Size 1", Class 3,000, Forged Carbon Steel Black Pipe 90° Street Elbow; 3,000 psi, Threaded End Connection
Mi Item #11680388
MFR #07723588
Price$71.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07723588

Size 1", Class 3,000, Forged Carbon Steel Black Pipe 90° Street Elbow; 3,000 psi, Threaded End Connection
Mi Item #11680388
MFR #07723588

Mfr description
07723588 07723588 1"NPT STRT L CL3000 FO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.05/each

Specifications

Dimensions

  • Fitting Size
    1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Schedule
    80
  • Style
    3000
  • Type
    90 Degree Street Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)