Motion
07840168

Made in USA
07840168

400 Lb Load Limit, 1/4" Thread Diam, 4" Take Up, Steel Hook & Eye Turnbuckle-8-1/4" Closed Length
Mi Item #11680390
MFR #07840168
Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07840168

400 Lb Load Limit, 1/4" Thread Diam, 4" Take Up, Steel Hook & Eye Turnbuckle-8-1/4" Closed Length
Mi Item #11680390
MFR #07840168

Mfr description
07840168 07840168 1/4"X4" HOOK & EYE DRO
  • Hook and eye types have an open hook on one end and a closed loop on the other
  • This design provides quick attachment on the hook end and a secure connection on the eye end
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.90/each

Specifications

Dimensions

  • Closed Length
    8-1/4 in
  • Take Up Length
    4 in
  • Thread Diameter
    1/4 in

Details

  • Body Finish/Coating
    Zinc-Plated
  • Body Material
    Steel
  • Eye Type
    Round
  • Fastener Standard
    ASTM F1145-92 Class F
  • Load Capacity
    400 lb
  • Material Grade
    1030
  • Type
    Hook & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)