Motion
07840408

Made in USA
07840408

2,200 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Steel Hook & Eye Turnbuckle-16" Closed Length
MI ITEM #11680394
MFR #07840408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07840408

2,200 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Steel Hook & Eye Turnbuckle-16" Closed Length
MI ITEM #11680394
MFR #07840408

Mfr description
07840408 07840408 5/8"X6" HOOK & EYE DRO
  • Hook and eye types have an open hook on one end and a closed loop on the other
  • This design provides quick attachment on the hook end and a secure connection on the eye end
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Length
    16 in
  • Take Up Length
    6 in
  • Thread Diameter
    5/8 in

Details

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Eye Type
    Round
  • Fastener Standard
    ASTM F1145-92 Class F
  • Load Capacity
    2200 lb
  • Material Grade
    1030
  • Type
    Hook & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)