Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07840481

2,700 Lb Load Limit, 3/4" Thread Diam, 6" Take Up, Steel Hook & Eye Turnbuckle-17-3/4" Closed Length
MI ITEM #11680395
MFR #07840481

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07840481 07840481 3/4"X6" HOOK & EYE DRO
  • Hook and eye types have an open hook on one end and a closed loop on the other
  • This design provides quick attachment on the hook end and a secure connection on the eye end
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Closed Length
    17-3/4 in
  • Load Capacity
    2700 lb
  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Eye Type
    Round
  • Fastener Standard
    ASTM F1145-92 Class F
  • Material Grade
    1030
  • Take Up Length
    6 in
  • Thread Diameter
    3/4 in
  • Type
    Hook & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text