Motion
07840648

Made in USA
07840648

4,200 Lb Load Limit, 1" Thread Diam, 6" Take Up, Steel Hook & Eye Turnbuckle-21-1/4" Closed Length
Mi Item #11680397
MFR #07840648
Price$273.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07840648

4,200 Lb Load Limit, 1" Thread Diam, 6" Take Up, Steel Hook & Eye Turnbuckle-21-1/4" Closed Length
Mi Item #11680397
MFR #07840648

Mfr description
07840648 07840648 1"X6" HOOK & EYE DROP
  • Hook and eye types have an open hook on one end and a closed loop on the other
  • This design provides quick attachment on the hook end and a secure connection on the eye end
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.85/each

Specifications

Dimensions

  • Closed Length
    21-1/4 in
  • Take Up Length
    6 in
  • Thread Diameter
    1 in

Details

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Eye Type
    Round
  • Fastener Standard
    ASTM F1145-92 Class F
  • Load Capacity
    4200 lb
  • Material Grade
    1030
  • Type
    Hook & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)