Motion
07841208

Made in USA
07841208

800 Lb Load Limit, 5/16" Thread Diam, 4-1/2" Take Up, Steel Eye & Eye Turnbuckle-9-9/16" Closed Length
Mi Item #11680399
MFR #07841208
Price$57.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07841208

800 Lb Load Limit, 5/16" Thread Diam, 4-1/2" Take Up, Steel Eye & Eye Turnbuckle-9-9/16" Closed Length
Mi Item #11680399
MFR #07841208

Mfr description
07841208 07841208 5/16"X4 1/2" EYE&EYE D
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.20/each

Specifications

Dimensions

  • Closed Length
    9-9/16 in
  • Take Up Length
    4-1/2 in
  • Thread Diameter
    5/16 in

Details

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Eye Type
    Oval
  • Fastener Standard
    ASTM F1145-92 Class D
  • Load Capacity
    800 lb
  • Material Grade
    1030
  • Type
    Eye & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)