Motion
07841562

Made in USA
07841562

7,200 (Eye) Lb Load Limit, 7/8" Thread Diam, 6" Take Up, Steel Eye & Eye Turnbuckle-18" Closed Length
Mi Item #11680404
MFR #07841562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07841562

7,200 (Eye) Lb Load Limit, 7/8" Thread Diam, 6" Take Up, Steel Eye & Eye Turnbuckle-18" Closed Length
Mi Item #11680404
MFR #07841562

Mfr description
07841562 07841562 7/8"X6" EYE & EYE DROP
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Length
    18 in
  • Eye Inside Diameter
    1-3/4 in
  • Eye Outside Diameter
    3-1/2 in
  • Eye Thickness
    7/8 in
  • Take Up Length
    6 in
  • Thread Diameter
    7/8 in

Details

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Eye Type
    Round
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1
  • Load Capacity
    7200 lb
  • Material Grade
    1035
  • Type
    Eye & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)