Specifications
Dimensions
- Closed Length21-1/4 in
- Take Up Length6 in
- Thread Diameter1 in
Details
- Body Finish/CoatingHot Dipped Galvanized
- Body MaterialSteel
- Eye TypeOval
- Fastener StandardASTM F1145-92 Class D
- Load Capacity10000 lb
- Material Grade1030
- TypeEye & Eye
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)