Motion
07842206

Made in USA
07842206

800 Lb Load Limit, 5/16" Thread Diam, 4-1/2" Take Up, Steel Jaw & Jaw Turnbuckle-9" Closed Length
Mi Item #11680407
MFR #07842206
Price$107.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07842206

800 Lb Load Limit, 5/16" Thread Diam, 4-1/2" Take Up, Steel Jaw & Jaw Turnbuckle-9" Closed Length
Mi Item #11680407
MFR #07842206

Mfr description
07842206 07842206 5/16"X4-1/2"JAW & JAW
  • Jaw and jaw types have a pin-secured jaw on both ends
  • This design is ideal for preventing slip in anchor points that cannot fit a standard eye connector
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.50/each

Specifications

Dimensions

  • Closed Length
    9 in
  • Take Up Length
    4-1/2 in
  • Thread Diameter
    5/16 in

Details

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Load Capacity
    800 lb
  • Material Grade
    1030
  • Type
    Jaw & Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)