1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
07842321
2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-13" Closed Length
MI ITEM #
11680409
MFR #
07842321
Price
$97.95
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Turnbuckles
Made in USA 07842321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
07842321
2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-13" Closed Length
MI ITEM #
11680409
MFR #
07842321
Mfr description
07842321 07842321 1/2"X6" JAW & JAW DROP
Jaw and jaw types have a pin-secured jaw on both ends
This design is ideal for preventing slip in anchor points that cannot fit a standard eye connector
Steel is strong and durable but less corrosion resistant than stainless steel
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$97
.95
/each
Add to Cart
Specifications
Dimensions
Closed Length
13 in
Take Up Length
6 in
Thread Diameter
1/2 in
Details
Body Finish/Coating
Hot Dipped Galvanized
Body Material
Steel
Load Capacity
2200 lb
Material Grade
1030
Type
Jaw & Jaw
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items