Motion
07842404

Made in USA
07842404

3,500 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-16" Closed Length
Mi Item #11680410
MFR #07842404
Price$127.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07842404

3,500 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-16" Closed Length
Mi Item #11680410
MFR #07842404

Mfr description
07842404 07842404 5/8"X6" JAW & JAW DROP
  • Jaw and jaw types have a pin-secured jaw on both ends
  • This design is ideal for preventing slip in anchor points that cannot fit a standard eye connector
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.25/each

Specifications

Dimensions

  • Closed Length
    16 in
  • Take Up Length
    6 in
  • Thread Diameter
    5/8 in

Details

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Load Capacity
    3500 lb
  • Material Grade
    1030
  • Type
    Jaw & Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)